Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB691032

MPN #: 17892

Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

Product Description
22" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
389.95
Buy 6 units - 10 units
369.95Save $20.00 (5%)
Buy 11+ units
359.95Save $30.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth22 in
Height52 in
Weight64 lbs
Min Width15 in
Max Depth22 in
Max Height52 in
Min Depth22 in
Min Height52 in
Max Width15 in

Product Details

File Size TypeLetter
ColorBlack
Number of Drawers4
MaterialSteel
Manufacturers Part Number17892
Base TypeFrame
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards