- Brass Hex Head 1/4" Mpt Pipe Plug
Allpoints 26-1989 Brass Hex Head Plug; 1/4" MPT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | R8183 |
| Type | Gas |
| Brand | Blodgett |
Related Products
1-1/4 In. Lead Free Brass Plug - MNPT - 125 PSI - Import Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Merit Brass 125 Lb Lead Free Fitting 2-1/2" Square Head Cored Plug NPT Female Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Edgemount Hinge, Polished Chrome, Sold Each. Offset 7/8" Length 4-5/16" Width 1-1/8" Frame Mount Screw Centers 1" & 1-1/16" Outside Screw Centers 2-1/16" Door Screw Centers 7/8" Series 215, R45-1010
Ts Safety Magnet Head, J Type Pilot In/Out 1/8" Fpt, W/ Adaptors 1/4"Cct & 3/16" Cct, Screws & Gasket Gasket Only Z-089, # 32-1831 Franklin Chef Oven Series: Gra & Grax & Grc With S/N 1000000 To 1008568 & 1017255 & After. Wolf Oven Model
Merit Brass 125 Lb Lead Free Fitting 3/8" Square Head Solid Plug NPT Female Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.