Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332660

MPN #: YU-YCY-098-0032-RECT-TBL-BLUE-GG

Flash Furniture 26-5/8'' Rectangle Plastic Height Adjustable Activity Table Set with 2 Chairs - Blue

Product Description
This table set is excellent for early childhood development. Primary colors make learning and play time exciting when several colors are arranged in the classroom. This durable table features a smooth grey table top with safety rounded plastic edges and steel welding underneath along with adjustable steel legs that is sure to last throughout the years. The chair has been properly designed to fit young children to develop proper sitting habits that will last a lifetime.

Activity Table Features:

  • 220 lb. Static Load Capacity
  • 1" Thick Laminate Grey Table Top
  • Shortest Width: 19.125"
  • Blue Plastic Table Edge with Safety Rounded Corners
  • Welded Steel Frame under top provides extra stability
  • Adjustable Height Steel Legs Extend Out 9"
  • Plastic Floor Glides
  • Table Size: 21.875"W x 26.625"L x 14.5-23.5"H

Chair Features:

  • Seat Height: 10.5"
  • 154 lb. Static Load Capacity
  • Designed to encourage proper sitting habits
  • Polypropylene Plastic Shell
  • No Metal Parts prevent injuries to small children
  • Lightweight Design
  • Recommended for Preschool - Kindergarten Ages
  • Chair Size: 12.625"W x 13.5"D x 20"H
  • Back Size: 11"W x 10.75"H
  • Seat Size: 10"W x 10"D x 10.5"H


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-5/8 in
Width21-7/8 in
Height14-1/2 - 23-3/4 in
Weight Capacity154 lbs
Weight35 lbs

Product Details

TypeClassroom Tables
Glide TypeBall Glide
Frame Color FamilyBlue
Top Color FamilyGray
Number of Seats2
StyleChild Height Activity Table
Seat Color FamilyBlue
DescriptionChild Height Activity Table
Frame MaterialMetal
Leg TypeHeight Adjustable
Manufacturers Part NumberYU-YCY-098-0032-RECT-TBL-BLUE-GG
ShapeRectangle
Top MaterialPlastic
BrandFlash Furniture