Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RomoTech

Model # :WB987267

MPN #: 82123899

RomoTech 26 Gallon Plastic Storage Tank 82123899 - Domed with Flat Bottom

Product Description
RomoTech 26 Gallon Plastic Storage Tank 82123899 - Domed with Flat Bottom

All-purpose Bulk Storage Tanks are designed for convenient dispensing of Chemicals.

Plastic Tanks are used for storing water and most agricultural and industrial chemicals. Storage tank is constructed of all-virgin, medium-density polyethylene with ultraviolet (UV) inhibiting stabilizers for long-term outdoor storage. Tank material is also FDA approved for the storage of potable water. Plastic Tank can be used to contain liquids (excluding flammable liquids / hydrocarbons) with a specific gravity of up to 1.7. Recommended maximum constant operating temperature is 140° F (molded polyethylene itself is rated for 140° F). Low profile design offers an increased safety factor and tank walls are translucent for visible content level. Each tank includes one 5" fill, one ¾" drain and gallon/liter graduation marks.

Note: If a Liquid is ruled to only be stored in a Glass Container, then this Tank should never be used to store that Liquid. Any Liquid approved to be stored in a Plastic Container would be suitable to the stored in this Tank.

PRICE
$179.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width18 in
Height19 in
Weight12 lbs
NPT outlet3/4 in
Fill Diameter5 in
Thickness0.15 (Approximate) in

Product Details

Assembly RequiredNo
TypeDomed with Flat Bottom
Specific Gravity1.7 or less
ColorClear
Capacity26 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number82123899
BrandRomoTech