Hastings 220 Gallon Self-Standing Storage Tank T-0220-042
Write a Review
|
Questions & Answers (0)
Product Description
Hastings VERTICAL SELF-STANDING POLYETHYLENE STORAGE TANK
Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill and a 1-1/2" NPT outlet.
140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.
Note: Outlet Plug is not included.
Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill and a 1-1/2" NPT outlet.
140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.
Note: Outlet Plug is not included.
PRICE
$489.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 43 in |
| Height | 42 in |
| Weight | 60 lbs |
| NPT outlet | 1-1/2 in |
| Fill Diameter | 6 in |
| Diameter | 43 in |
Product Details
| Assembly Required | No |
| Type | Self-Standing Tank |
| Color | White |
| Capacity | 220 gal |
| Material | Plastic |
| Manufacturers Part Number | T-0220-042 |
| Brand | Hastings |