Global Industrial
Model # :WB812418
Global Industrial Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord
|
Questions & Answers (0)
Product Description
Eliminate the hassle of overlapping cables around your workspace. The Global Industrial 26" Aluminum Power Strip With Surge Protection keeps your cords organized within one reliable surge-protected outlet center for maximum convenience. Encased in strong aluminum housing, this slim and sturdy power strip accepts up to 9 plugs making it perfect for workshops, offices and desktop settings. The rocker switch is easy to spot, illuminating red when the power is up and running for all plugged in devices. Snap and slide mounting clips are included to accommodate wall surface installation, along with a 15 ft. cord for optimal reach. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. ETL/cETL Listed. 1 Year Limited Warranty.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| AWG Size | 14 AWG |
| Strip Length | 26 in |
Product Details
| Cord Jacket | SJT |
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Number of Conductors | 3 |
| Manufacturers Part Number | 812418 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Global Industrial |
| Type | Surge Protector |
| Color | Silver |
| Amperage | 15 A |
| Surge Energy Rating | 450 |
| Overload Protection | 15A Cricuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 9 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |