Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB500802

Global Industrial™ Power Strip, 6 Outlets, 15A, 12"L, 2-1/2' Cord

Product Description
Keep your cords organized within one reliable outlet center for maximum convenience. Encased in strong plastic housing, this sturdy power strip accepts up to 6 plugs making it ideal for a wide range of applications. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. 15 Amp/125V. 2-1/2 foot cord. 12"L strip. UL & cUL Listed. 1 Year Limited Warranty.

PRICE
$10.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length2.5 ft
Gauge14 ga
AWG Size14 AWG
Strip Length12 in

Product Details

Cord JacketSJTW
Receptacle Style5-15R
Voltage Rating125 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialPlastic
Number of Conductors3
Manufacturers Part Number500802
TimerNo
Number of Outlet Rows1
BrandGlobal Industrial
TypePower Strip
ColorWhite
Amperage15 A
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL