Safety Mirrors
Safety mirrors enhance safety and security in a workspace by improving visibility and reducing blind spots to prevent accidents or to deter theft. They are easy to install and typically feature a convex shape that increases field of view in wide areas and around corners. Safety mirrors are ideal for use in loading docks, factories, industrial kitchens, retail, manufacturing facilities, parking garages and other commercial and industrial spaces.
Most Relevant
Dome Safety Mirrors

Our dome safety mirrors help workers monitor blind spots and prevent accidents in warehouses, loading docks, and other industrial workspaces. Mirrors are made with impact-resistant, durable acrylic. They come in full dome, half dome, quarter dome, and other shapes to fit specific needs and can be mounted to walls or ceilings indoors at various angles. We also offer drop-in suspended dome mirrors.
| Compare | Image | Shape | Diameter | Mounting Location | Indoor/Outdoor | Material | Backing | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Full Dome - Warning | 36 in | Ceiling | Indoor | Acrylic | Plastic | Ships Same Day WB670563 | $209.95 | ||
![]() | Full Dome | Diameter | Ceiling | Indoor | Acrylic | Plastic | Ships Same Day WB670538 | $55.95 | ||
![]() | Half Dome | Diameter | Wall | Indoor | Acrylic | Plastic | Ships Same Day WB670541 | $38.95 | ||
![]() | Corner Dome | 18 in | Wall Or Ceiling | Indoor | Acrylic | None | WBB1637640 | $109.95 | ||
![]() | Quarter Dome | 18 in | Wall Or Ceiling | Indoor | Acrylic | None | WBB1637643 | $29.95 ea. | ||
![]() | Half Dome | 32 in | Wall Or Ceiling | Indoor | Acrylic | Foam | WBB1900104 | $119.95 | ||
![]() | Oval Dome | 17 in | Wall | Indoor | Acrylic | None | WBB1637642 | $48.95 ea. | ||
![]() | Full Dome | 18 in | Ceiling | Indoor | Acrylic | Galvanized Steel | Ships Same Day WB670544 | $76.95 | ||
![]() | Quarter Dome | 30 in | Wall Or Ceiling | Indoor | Acrylic | Foam | Ships Same Day WBB502869 | $34.95was $75.95 Save $41.00 (54%) | ||
![]() | Quarter Dome | Diameter | Wall Or Ceiling | Indoor | Acrylic | Foam | Ships Same Day WBB502866 | $15.50was $68.95 Save $53.45 (78%) |
Showing 1-10 of 20 results
Convex Safety Mirrors

Convex safety mirrors are crafted to optimize visibility in confined and crowded industrial environments such as warehouses and loading docks. Equipped with a versatile ball swivel bracket mount, they allow easy adjustment to achieve the desired angle. In addition to enhancing security, these mirrors act as deterrents against theft and help reduce the risk of accidents in narrow aisles.
Showing 1-10 of 40 results
Inspection Mirrors

Inspection mirrors help users observe areas that are otherwise difficult to access or view and can be used in a wide variety of applications, like inspecting vehicles, rooftops, hazardous conditions, and more. These adjustable inspection mirrors come with a light and mounting clip for added visibility. Made with acrylic and aluminum, these mirrors are durable and can be used indoor or outdoor.
Safety Message Mirrors

Safety message mirrors are designed to help promote safety in warehouses, factories, garages, and other industrial environments. These indoor wall-mounted safety mirrors feature a rectangular acrylic mirror with a safety slogan on the border that serves as a reminder to workers. Mirrors are 29x16 or 23x15 and feature different safety messages you can choose from.













