2602RC Skirt/Slack Hanger-Jumbo Weight W/Metal Clips, 14"L, Plastic-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Skirt/Slack Hangers - 14" Black with Chrome Hardware. This skirt/pant hanger is able to support more weight and heavier garments.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Skirt/Slack Hanger-Jumbo Weight with Metal Clips |
| Color | Black |
| Manufacturers Part Number | 2602RC |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |