2686-12 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 12"L, Plastic-BK, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Plastic VICS Snap Grip Top Hangers - 12" Black with Chrome Swivel Hook. Pinch Grip closure to securely hold pants, skirts and shorts. Compliant with all applicable Voluntary Inter industry Commerce Standards (VICS).
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 200 |
| Description | Skirt/Slack Hanger-Snap Grip with Swivel Hook |
| Color | Black |
| Manufacturers Part Number | 2686-12 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |