412 Dress Hanger-Infant Super Heavy Weight, 12"L, Plastic-CL, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Child/Infant Top Hangers - 12" Clear with Chrome Hardware. Our smallest top hanger. Appropriately sized for young children's and baby's outfits. Available in white hi-impact and black.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Heavy Weight Infant Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Dress Hanger-Infant Super Heavy Weight |
| Color | Clear |
| Manufacturers Part Number | 412 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |