Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951182

MPN #: 261766

Allpoints 261766 Baffle Filter - 16 X 20, Galvanized

Product Description
  • Premium Quality Framed Baffle Type Grease Filter W/Handles.
  • Galvanized, 16" X 20" X 2"
  • Safe, Dependable, Positive Flame Barrier Protection.
  • Seamless, Smooth Surfaces Permit Constant Grease Run-Off
  • Into Hood Collection Troughs Easily Cleaned By Soaking Or
  • Spraying, Or In Conventional Dishwasher.
  • Ul & Mea Approved.
  • First Two Numbers Of Size Indicate Vertical Height. Second
  • Two Numbers Represent Horizontal Width, Both Are Nominal
  • Dimentions.
  • Actual Size Of Filters Are 7/16" Less Than Nominal.
  • Actual Thickness Is 1-3/4".
PRICE
$65.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number261766
TypeFilters
BrandAllPoints