Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK
Write a Review
|
Questions & Answers (0)
Product Description
Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK
Griffin low form polypropylene beakers are translucent, chemical resistant and will stack without sticking together. Raised numeric graduations show approximate volume (± 5%). All sizes are steam autoclavable at 121°C (250°F) and microwavable.
Note: Sold in inner pack quantity includes 3 beakers, priced per each pack.
Griffin low form polypropylene beakers are translucent, chemical resistant and will stack without sticking together. Raised numeric graduations show approximate volume (± 5%). All sizes are steam autoclavable at 121°C (250°F) and microwavable.
Note: Sold in inner pack quantity includes 3 beakers, priced per each pack.
PRICE
$31.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6.0 in |
| Top Outside Dimension | 5.0 in |
| Bottom Outside Diameter | 4.0 in |
Product Details
| Capacity | 1000ml oz |
| Gradation | 200ml |
| Material | Polypropylene |
| Graduation | 200ml |
| Package Quantity | 3 |
| Description | Graduated Griffin Low-Form Beaker |
| Color | Clear |
| Manufacturers Part Number | F26216-0000 |
| Brand | Bel-Art |