Kimble® Kimax® LOW FORM GRIFFIN BEAKERS Kimble® Kimax® Low Form Griffin glass beakers offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock. They have been a staple in research laboratories for many generations. Thick, slightly flared, beaded top, with a spout designed to have excellent pouring characteristics Improved mechanical and thermal properties result from the uniform sidewall and bottom thickness design Suitable for use on a hotplate All sizes have a durable matte finish marking area for use with an ordinary pencil Easy-to-read white graduated scale for measuring and/or mixing liquids is provided on all sizes from 20 to 4000 mL Ref: ASTM Method D2070 Design meets ASTM Specification E960, Type I requirements Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Kimble® Kimax® Low Form Griffin Beakers, 2000ML, Case of 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 190mm in |
| Size | 130mm x 190mm |
Product Details
| Capacity | 2000 mL oz |
| Graduation | 100 |
| Package Quantity | 8 |
| Description | Low Form Griffin Beakers |
| Color | Clear |
| Manufacturers Part Number | 14000-2000 |
| Brand | Wheaton |