Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948632

MPN #: 262622

Allpoints 262622 Flat Roller

Product Description
  • Steel Roller Bearing
  • Type : Flat
  • Dia: 1-5/16"
  • Width : 5/16"
  • Width + Shoulder : 3/8"
  • Hole Or Stud : 1/4" Hole
PRICE
$7.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262622
TypeHardware
BrandAllPoints