Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954318

MPN #: 266297

Allpoints 266297 Roller 1"Od, 1/4"Id, Nylon Tire

Product Description
  • Material: Steel | Nylon Tire
  • Weight: .025 Lb
  • Width: 7/32" | 9/32" Hub
  • Inner Diameter: 1/4" Hole
  • Outer Diameter: 1"
PRICE
$7.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266297
TypeRefrigeration Parts
BrandAllPoints