Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948920

MPN #: 262624

Allpoints 262624 Flat Roller

Product Description
  • Steel Roller Bearing
  • Type : Flat
  • Dia: 1 5/16""
  • Width : 5/16"
  • Width + Shoulder : 19/32"
  • Hole Or Stud : 1/4"-20 X 3/8" Stud
PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262624
TypeHardware
BrandAllPoints