Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949290

MPN #: 262625

Allpoints 262625 Flat Roller

Product Description
  • Stainless Steel Roller Bearing
  • Type : Flat
  • Dia: 29/32"
  • Width : 1/4"
  • Width + Shoulder : 11/32"
  • Hole Or Stud : 1/4"-20 X 5/16"
PRICE
$19.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262625
TypeHardware
BrandAllPoints