Features:
- Easily machinable
- Good optical clarity
- High impact resistance
- Stable up to 240°
- Now available in .118", .375" and .500" thickness
- Cut plastic panels to size with 7150 or 7155 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 1/4 in |
| Stock Sheet Size | 48" x 96" + .875 - 0 |
Product Details
| Type | Panel |
| Finish Type | Smooth |
| Material | Polycarbonate |
| Description | Polycarbonate Panel |
| Color | Gray |
| Series | Fractional |
| Manufacturers Part Number | 2629-48X96 |
| Brand | 80/20 Inc |