Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247613

MPN #: D-ALUW-4818

80/20® 1/8" Aluminum Composite Panel, White

Product Description
The D-ALUW-4818 is a one-eights-of-an-inch thick, white aluminum clad sheets. This material is also known as Aluminum Composite and is composed of .008" aluminum on each side with a solid polyethylene core. The layers are bonded together by adhesive. We use this material to create separations, side walls, and shelves on Flexpipe Structures.

The aluminum composite sheets are light and inexpensive. The glossy finish lends a nice, smooth look to Flexpipe structures. This material is relatively easy to cut with a saw. This product comes in sheets of 48 by 96 inches.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96

Product Details

Manufacturers Part NumberD-ALUW-4818
TypeComposite Panel
MaterialAluminum
Brand80/20 Inc