Global Industrial
Model # :WB254289
Global Industrial™ Back Panel 48 X 97
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA WIDE
STORAGE CABINET BACK PANEL
Punched on 1" centers for attaching to uprights, use these to enclose the back of a unit or between two back to back units.
STORAGE CABINET BACK PANEL
Punched on 1" centers for attaching to uprights, use these to enclose the back of a unit or between two back to back units.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 97 in |
Product Details
| Assembly Required | No |
| Type | Back Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254289 |
| Accessory Type | Panel |
| Brand | Global Industrial |