Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953899

MPN #: 00-919363

Allpoints 2631021 Cap, End (Round) For Hobart

Product Description
  • Color: Gray (Hobart Has Sold Both Blue And Gray)
  • Material: Plastic
  • Inner Diameter: 1 1/2" | 38 Mm
  • Outer Diameter: 1 7/8" | 48 Mm
  • Depth: 3/4" | 19 Mm
PRICE
$13.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-919363
TypeParts
BrandHobart