- Material: Brass
- Width: 2"
- Height: 2 3/16"
- National Pipe Thread: 3/8"
- Plating: Chrome-Plated
Allpoints 2631030 Breaker, Vacuum (3/8"Npt) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-271008-00002 |
| Type | Valve, Valve Part |
| Brand | Hobart |