Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953951

MPN #: 00-276407

Allpoints 2631041 Gasket, Rinse Pipe For Hobart

Product Description
    Material: Fiber | Rubber
  • Length: 2 13/16" | 71 Mm
  • Width: 1 13/16" | 46 Mm
  • Centers: 1" | 25 Mm
PRICE
$10.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-276407
TypeParts
BrandHobart