Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953147

MPN #: 00-893044

Allpoints 2631060 Bushing, Wash Arm For Hobart

Product Description
  • Color: White
  • Material: Nylon
  • Inner Diameter: 11/16" | 17 Mm
  • Outer Diameter: 1 1/16" | 27 Mm
  • Depth: 1/4"
PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-893044
TypeParts
BrandHobart