- Black Iron Pipe Nipple, 3/8" Mpt X 1-1/2",
Allpoints 263110 Black Iron Nipple 3/8" X 1-1/2"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 263110 |
| Type | Gas |
| Brand | AllPoints |
Related Products
Drain Nipple, 1-1/4" Mpt X 10" Long Overall Frymaster Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, D50, D50g, D50gdd, D60, D60gs, D80, Fh150, Fm345e, Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fmh50, Fpd65, Fph150, Fph17, Fph17sc, Fph350csd, Fph50, Fphd65, Fpph355-Sc, Fpph355blcsd, Fpph355csd, Fpph455-Sc, Gf14, Gf14-Sd, Gf40, H14, H14 Naval, H14 Sub, H14sc, H17, H17 Naval, H17sc, H22, H22 Naval, H22sc, H50, H55, Hd60, J3f, J65x, Jcfx, Kj3fc, Mj35, Mj45, Mj47, Mjcf, Mjcfe, Mjcfec, Mjh150, Mjh50, Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55, Ph155csd, Pmj35, Sm20, Super ...
Burner Assy, 6" Dia, [ 21" ] Cast Iron ] Air Shutter - A3737, W-506, # 26-2767 Head # 24-1098 ,Gasket # 32-1024 Between Head & Venturi Screw Size 10-24 X 3/4" Imperial Range Ihpa-12, Ihpa-24, Ihpa-36, Ihpa-48
Cast Iron Bottom Grate, [ 21" X 17" ] [ Material Ci] 4 Cross Bars, 21 Ribs Note: Oem Is Now Using Qty 2 # 24-1157 To Replace This Part. Star Broiler 6024(Cb,Cba), 6036(Cb,Cba).
New Style Black Molded Coil, 110/120v, 50/60hz, .05 Amp, Coil .518" Id Coil Is Polarity Sensitive - It Will Only Show A Reading In (1) Direction Pos On Left Side Terminal Used In Solenoid Valve # 54-1026, # 54-1053 American Range Oven Ar-3rbc Cleveland Skillet Sgl-T, Sgm-T Dynamic Cooking Systems Oven Fsco. Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4. Us Range Grill Tb-24gg (Both Right & Left). Oven Series: Pilot & Burner Solenoid For 836 Cuisine, 900 Phoenix, Performer Ii. Vulcan Hart Fryer Series: Gef-(M,Sm), Spg, Spgr. Grill 900a Oven Tag77fd.Series: 77 (Models ...
Black Steel Nipples (Threaded Both Ends) are designed to connect two female-threaded components, providing a simple and reliable extension within piping systems. Commonly used for system assembly, repairs, or spacing adjustments, they offer a straightforward solution for threaded connections. Manufactured from ASTM A53 Grade B welded steel pipe, these Schedule 40 nipples deliver dependable strength across a wide range of applications. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance. Each piece includes full lot traceability, with Material Test Reports ...