- Weight: 3.315 Lb
- Length: 10-5/16" Latch | 262 mm Latch
- Plating: Chrome-Plated
- Screw Centers: 2-1/16" Latch | 3-1/16" Latch | 52 mm Latch
- | 78 mm Latch | 1-1/8" X 2-3/16" Strike
- | 29 mm X 56 mm Strike
- Offset: 3/4 To 1-1/2"
Allpoints 266274 Kason 10077L00008C Latch For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 10077L00008C |
| Type | Refrigeration Parts |
| Brand | Kason |