Allpoints 264056 Grinder Plate - 3/8"
Allpoints 264056 Grinder Plate - 3/8"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 01905 |
| Type | Mixer Accessories |
| Brand | Blakeslee |
Related Products
#12 Slicer Plate With Ss "S" Kinfe, # 26-4066. Available Replacement Accessories: #12 Slicer Plate With Ss "S" Knife, # 26-4066 #12 Disc Holder Frame # 26-4067 #12 Grater Plate # 26-4068 #12 Shredder Plate, 3/32", # 26-4069 #12 Shredder Plate, 3/16", # 26-4070 #12 Shredder Plate, 1/4", # 26-4071 #12 Shredder Plate, 5/16", # 26-4073 #12 Shredder Plate, 1/2", # 26-4072 #12 Housing, # 26-3662 #12 Door, # 26-3729 #12 Pusher, # 26-3665.
#12 Hub Grinder Attachment Complete,Polished Steel Includes: #12 Worm, 9/16" Sq. Drive, # 26-4058 #12 Ring, # 26-4059 #12 Plate, 1/4" Holes, # 26-4055 #12 Knife, # 26-3752 #12 Stomper, # 28-1462 Cylinder Assembly W/ Pin .314" Dia X .300" Long Ss Product Pan
Swivel Plate Caster [3" Dia] X [1-1/4" Wide] Plate Mount Caster W/Brake (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width), Tread Type Flat, Delrin, 200 Lbs (Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers)(Load Height 4"), (Wheel Only-# 28-1309
Material: Polyurethane Wheel Length: 4" Top Plate | 102 mm Top Plate Width: 4 1/2" Top Plate | 114 mm Top Plate | 2" Wheel | 51 mm Wheel Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4 Load Height: 5 5/8" | 143 mm Wheel Diameter: 4
Swivel Plate Caster Grey Polyurethane Wheel [5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake (3/8 Axle),(3/8 Bore),(1-5/8 Hub Width) Tread Type-Flat, Ball, 300 Lbs (Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers) (Load Height 6 7/32") (Wheel Only # 281313 ) Alto-Shaam Holding Cabinets Warmer Where Applicable Oven Where Applicable