Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1402991

MPN #: 2646-20

Milwaukee® 2646-20 M18™ Cordless 2-Speed Grease Gun

Product Description
Milwaukee® 2646-20 M18™ Cordless 2-Speed Grease Gun

The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool's 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool's stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48" flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-16-2646). Powered by an M18™ REDLITHIUM™ Battery pack (sold seperately), this is the industry's only 18V grease gun that's battery is compatible with a system of tools.

Features:
  • Industry leading 10,000 PSI max operating pressure
  • Industry leading max flow-rate of up to 10 oz. / minute
  • New to world precision through Pre-set grease counter dial
  • 48" flexible hose offers greater access to difficult to reach fittings
  • Air bleeder valve for quick priming
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • Lock-on / Lock-off trigger delivers added user convenience
PRICE
$355.95

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy