Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402906

MPN #: 2646-22CT

Milwaukee® 2646-22CT M18™ Cordless 2-Speed Grease Gun Kit

Product Description
The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool's 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool's stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48" flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-16-2646). Powered by an M18™ REDLITHIUM™ Battery pack, this is the industry's only 18V grease gun that's battery is compatible with a system of tools. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.

Features:
  • Industry leading 10,000 PSI max operating pressure
  • Industry leading max flow-rate of up to 10 oz. / minute
  • New to world precision through Pre-set grease counter dial
  • 48" flexible hose offers greater access to difficult to reach fittings
  • Air bleeder valve for quick priming
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • Lock-on / Lock-off trigger delivers added user convenience
PRICE
$439.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Hose Length48"

Product Details

Battery TypeM18
Charging Time30 Minutes
Run TimeUp to 10 Grease Cartridges per Charge
Voltage18 V
ChargerM18™ and M12™ Multi-Voltage Charger
DescriptionM18™ Cordless 2-Speed Grease Gun Kit
Package Quantity1/Case
Manufacturers Part Number2646-22CT
PSI10,000 PSI psi
BatteriesM18™ REDLITHIUM™
BrandMilwaukee

Warranty

Warranty5 yr