Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Groz

Model # :WBB2333740

MPN #: EOP/AC/110

Groz 45522 Electric Fuel & Oil Pump, 110V AC Motor, 60 HZ, 10.5 GPM

Product Description
GROZ 45522 Electric Oil & Diesel Drum Transfer Pump is an excellent choice for transferring light media for light Industrial, Marine, heating and Automotive applications. Powered by a 110V AC Motor, this unit is geared toward transferring non-flammable media, like Oil, Diesel, Kerosene, water, Anti-Freeze and Windshield Washer Fluid. Flow Rate of up to 10.5 GPM and comes complete with a Telescopic Suction Tube, Polypropylene Nozzle and Deliver Hose.

PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 - 55 Gallons
Hose Length110 in
Adapter Male Thread Size2" & M64 X 4
Outlet Thread Size1"

Product Details

Flow Rate10.5 GPM gal/min
Thread TypeBung
TypeCentrifugal Motor
Hose TypeFlexible
ColorBlack
MaterialPOM, Polypropylene, Stainless Steel, Nitrile Rubber, Viton & PTFE
Description110V AC Electric Oil & Fuel Pump
Package Quantity1
Manufacturers Part NumberEOP/AC/110
BrandGroz