Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cecilware

Model # :WBB2953676

MPN #: W0340201

Allpoints 2651048 Seal, Shaft (Set) For Cecilware Corporation

Product Description
  • Color: Black
  • Material: Ceramic | Rubber
  • Inner Diameter: 3/4" | 19 Mm
  • Outer Diameter: 1 5/16" | 33 Mm
  • Depth: 3/8" | 10 Mm
PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberW0340201
TypeParts
BrandCecilware