- Black Pvc Electrical Tape
- 3/4" X 60". 7 Mil
- Long Lasting.
- Weatherproof.
- Temperatures Up To 176°F.
- Ul Listed
Allpoints 85-1112 Black PVC All Weather Electrical Tape; 3/4" x 60"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 851112 |
| Type | Gaskets, Sealing |
| Brand | AllPoints |
Related Products
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. This tape is designed for above/below grade, indoor/outdoor, low and high voltage applications and for harnessing cables. It provides a protective jacket for high voltage cable splices. Features: The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection Resists UV rays, abrasion, moisture, alkalis, solvents and acids Flame-retardant and inhibits the corrosion of ...
Features: Vinyl Tape - Sunlite® Electrical Tape is made from vinyl that stretches for a tight, weather-resistant seal 5-Color Pack - This 5-pack includes one roll each of black, blue, green, red, and white tape. Use for color coding or match to wire insulation for a more professional look 60-Feet Rolls - Each long-lasting roll is 60-feet in length and 0.75 inches wide. (0.18 mm thick) Durable - Flame retardant vinyl that's perfect for any electrical project or repair around your home or business. Protects against abrasions, water, solvent and chemical splashes UL Listed - Use with ...
Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black SPVC film tape used as a general purpose electrical tape. Splice insulate and bind wiring harnesses. High tensile strength and elongation with a non-corrosive adhesive. UL rated, 7 mil. 3/4" x 20 Yards. Priced per roll, sold in packs of 10 rolls.
Features: Electrical Tape - Sunlite® PVC Electrical Tape is made from Professional grade green vinyl electrical tape for use when splicing and insulating wires Protective PVC - Made from abrasion-resistant vinyl it can be used to protect against weather, water, solvent and chemical splashes Flame Retardant - Rubber adhesive and stretch vinyl combine to make a flexible and flame retardant tape strong enough to tackle any wiring project 60 Foot Rolls - Ten pack of long, 60 foot rolls that are 3/4" width. Thickness is 0.18 MM (7.09 mil). For use in home, marine, automotive, commercial, and ...
3M™ Temflex™ Tape 1700 is a 7 mil thick, general purpose, vinyl electrical tape. An abrasion resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and an elastic PVC backing. This tape is also flame retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. This flame retardant tape is designed for protective jacketing and harnessing. It provides a protective jacket for high voltage cable splices and repairs. Features: Strong And Durable: Made with ...