Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intermetro

Model # :WBB2951843

MPN #: RPC11-274

Allpoints 265757 Magnetic Latch For Intermetro Industries

Product Description
  • Heavy Duty Magnetic Edgemount Latch W/ Offset Handle.
  • No Lock. Chrome Plated For Left Or Right Hand Doors.
  • Unique Breaker Action Eliminates Powerful Magnet Allowing
  • For Easy Opening.
  • 11-1/2" Od. X 1-3/16" Wide X 3-1/16" High.
  • 4-3/16" Mount Hole Centers
  • 5-7/8" Outside Screw Centers
  • Chg Series R25-1700-Xnc
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPC11-274
TypeHardware
BrandIntermetro