Features:
- Impact-resistant panel
- Fire rated UL 94 V-O
- Textured finish on front of panel hides marks and scratches
- Available in black
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 1/4 in |
| Stock Sheet Size | 48" x 96" + .375 - 0 |
Product Details
| Type | Panel |
| Finish Type | Haircell |
| Material | PVC Acrylic |
| Description | Kydex Panel |
| Color | Black |
| Manufacturers Part Number | 2661-48X96 |
| Brand | 80/20 Inc |