Features:
- Cost-effective panel alternative
- High optical clarity
- Resistant to weather elements
- Stable up to 180°
- Cut plastic panels to size with 7150 or 7155 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 3/16 in |
| Stock Sheet Size | 48" x 96" + .500 - 0 |
Product Details
| Type | Panel |
| Finish Type | Smooth |
| Material | Acrylic |
| Description | Acrylic Panel |
| Color | Clear |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2602-48X96 |
| Brand | 80/20 Inc |