Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2953561

MPN #: 033235

Allpoints 2661044 Shaft, Beater (6-1/4"L) For Taylor Freezer

Product Description
    Material: Steel
  • Length: 6 1/4" | 159 Mm
  • Width: 3/4" | 19 Mm
  • Plating: Chrome-Plated
  • Depth: 1 1/8" | 29 Mm
PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number033235
TypeParts
BrandTaylor Freezer