Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954083

MPN #: 035174

Allpoints 2661057 Blade, Scraper, Plastic, 17"L For Taylor Freezer

Product Description
  • Color: White
  • Material: Plastic
  • Length: 17" | 432 Mm
  • Width: 5/8" | 16 Mm
  • Type: 1/8" Center Channel
PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number035174
TypeRefrigeration Parts
BrandTaylor Freezer