Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prince Castle

Model # :WBB2950904

MPN #: 233-86

Allpoints 1711135 Blade, Grill Wiper, Silicone, 4-Pk For Prince Castle

Product Description
  • Color: Orange
  • Material: Silicone
  • Length: 7" | 178 Mm
  • Type: Reversible Replacement Wiper Blades For Grills
  • Sold In Quantities Of:: Pack Of 4
PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number233-86
TypeParts
BrandPrince Castle