Bel-Art F36820-0001 Plastic Triangular Scraper, 9-3/4"L, 4-3/8" Blade, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This plastic scraper has a rigid, chisel-edged, triangular blade that is tapered and fans out to a width of 11.1cm (4-3/8"). The handle is shaped for a comfortable and secure grip. Made from white polypropylene that complies with FDA requirements for direct contact with foods, drugs, and cosmetics, it is steam autoclavable at 121°C (250°F).
PRICE
$39.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 4-3/8 in |
Product Details
| Type | Scrapers |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Triangular Scraper |
| Color | White |
| Manufacturers Part Number | F36820-0001 |
| Brand | Bel-Art |