- Material: Nylon Flanged Toe | Stainless Steel Legs
- Weight: .94 Lb
- Height: 1-1/2" Height Adjustment
- Load Capacity: 8000 Lb Per Set Of 4
- Load Height: 4"
- Outer Diameter: 1-5/8"
- Thread: 1/2-13 Mounting Stud
- Nsf Certified: Y
Allpoints 266200 Leg, Stainless Steel 4", Flanged Toe
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266200 |
| Type | Refrigeration Parts |
| Brand | AllPoints |