Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954777

MPN #: 266161

Allpoints 266161 Leg (1/2-13, 6"H, Stainless Steel)

Product Description
  • Material: Stainless Steel Legs
  • Weight: .99 Lb
  • Height: 6" Adjustable 1-1/2"
  • Load Capacity: 8000 Lb Per Set Of 4
  • Thread: 1/2-13 Mounting Stud
PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266161
TypeRefrigeration Parts
BrandAllPoints