Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2954775

MPN #: 1044-0421-1755

Allpoints 266159 Leg (1/2-13, 4"H, Stainless Steel)

Product Description
  • Material: Stainless Steel
  • Weight: .93 Lb
  • Height: 4" Adjustable 1-1/2"
  • Load Capacity: 8000 Lb Per Set Of 4
  • Thread: 1/2-13 Mounting Stud
PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1044-0421-1755
TypeRefrigeration Parts
BrandStandard Keil