- Material: Brass Polished Solid
- Weight: .155 Lb
- Height: 1" | 25 mm
- Outer Diameter: 1-3/4" Base
Allpoints 266261 Stop, Door Floor Mount, Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266261 |
| Type | Refrigeration Parts |
| Brand | AllPoints |