- Material: Stainless Steel
- Weight: .565 Lb
- Length: 6-1/4" Overall | 159 mm Overall
- Width: 1-3/4" Strap | 159 mm Strap
- Height: 3" Base | 76 mm Base
- Offset: 1-1/8" | 29 mm
- For Right Or Left Doors.
- Polar 411
Allpoints 266280 Hinge Stainless Steel, 1-1/8"Ofst, 6-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 411 |
| Type | Refrigeration Parts |
| Brand | Polar Hardware |