Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688193

MPN #: GLC-09126

Qorpak® 27.25 x 57.5mm 5 dram Glass Vial w/24-400 Green Thermoset Cap,Vacuum, 144PK

Product Description
These ready-to-use Pre-cleaned Clear Glass Screw Thread Vial Kits come with attached thermoset screw caps & are cleaned by our vacuum & ionization process. Package Quantity of 144.

PRICE
$339.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width7 in
Height3 in
Weight8
Size27.25 x 57.5mm
Diameter27.25mm

Product Details

Neck Finish24-400
ColorClear
Capacity5 (20) ml
Closure TypeGreen Thermoset F217 & PTFE
MaterialBorosilicate
DescriptionScrew Thread Vial
Package Quantity144
Manufacturers Part NumberGLC-09126
GradeVacuum & Ionized
Cap Color FamilyGreen
BrandQorpak