Qorpak GLC-01056 Amber Glass Screw Thread Sample Vials with Green Caps, 5 dram (20ml), Case of 144
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Screw Cap Vials offer protection from harmful light and UV rays for light sensitive products. These general purpose screw thread vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
27.75 x 57mm, 5 dram (20ml) Amber Borosilicate Glass Vial with 24-400 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
27.75 x 57mm, 5 dram (20ml) Amber Borosilicate Glass Vial with 24-400 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 57mm in |
| Size | 27.75 x 57mm |
| Diameter | 27.75 mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 24-400 |
| Color | Amber |
| Cap Material | Thermoset F217 & PTFE Lined |
| Capacity | 5 (20) oz |
| Closure Type | Green Thermoset F217 & PTFE |
| Sterile | No |
| Material | Amber Borosilicate |
| Description | Screw Thread Sample Vial with Green Cap |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-01056 |
| Cap Color Family | Green |
| Brand | Qorpak |