Features:
- Excellent for use in hospital, industrial, food and automotive industries
- Use to secure wires, cables and pipes
- Self-locking head for guaranteed security
Model # :WBB3203860
MPN #: CTSS2718
Weights & Dimensions
| Length | 27 |
| Width | 3/16 in |
| Tensile Strength | 150 |
Product Details
| Type | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | CTSS2718 |