- 6/32 x 3/8" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 6/32 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 6/32 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 8/32 x 3/8" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 8/32 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 8/32 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (20)
- 10/24 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
- 10/24 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
- 10/24 x 1" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
- 12/24 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 12/24 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 12/24 x 1" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 1/4-20 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 1/4-20 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 1/4-20 x 1" Machine Screw - Phillips Pan Head - 304 Stainless Steel (10)
- 10/32 x 1/2" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
- 10/32 x 3/4" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
- 10/32 x 1" Machine Screw - Phillips Pan Head - 304 Stainless Steel (15)
270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Contents:
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
| Tray Dimensions | 11 x 6-3/4 x 1-3/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Screws Only |
| Drive | Phillips |
| Number of Pieces | 270 |
| Container Material | Polypropylene |
| Style | Plastic Snap Close Tray |
| Country of Origin | Made in USA |
| Finish | Passivated |
| Material | Stainless Steel |
| Description | Machine Screw Assortment for #6 to 1/4" |
| Number of Items | 18 |
| Manufacturers Part Number | TFP18JLF270 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |