Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864751

MPN #: 2706-FW

Wiremold 2706-Fw Cover Clip, Fog White, 1"L

Product Description
Wiremold 2706-FW Cover Clip, Fog White, 1"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$1.82

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size3/4 X 3/8 in

Product Details

Manufacturers Part Number2706-FW
DescriptionCover Clip
ColorWhite
BrandWiremold